U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 32 W
U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 32 W
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This lamp meets the standards for ANSI, TCLP compliant. It also has voltage of 137V, 32 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,850 lumens, plus it has a rated life of 20,000 hours.
Technical Specs
Item Lamp
Bulb Housing Phosphor
Bulb Designation FBO327416ECO 16/CS
Colour Temperature 4,100K
Light Technology Fluorescent
Shatter-Resistant No
Voltage 137V
Bulb Start Type Regulated Ballast
Overall Length 22 1/2 in
Bulb Dia. 1 in
Bulb Base Type Medium Bi-Pin (G13)
Bulb Shape T8
Colour Rendering Index 78
Lumens 2,850 lm
Nominal Length 2 ft
Watts 32 W
Standards ANSI, TCLP Compliant
High Output No
Rated Life 20,000 hr
Light Colour Cool White
Country of Origin China
(subject to change)