U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 32 W
U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 32 W
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This linear fluorescent bulb meets the standards for ANSI. It also has voltage of 137V AC, 32 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,850 lumens, plus it has a rated life of 20,000 hours.
Technical Specs
Item Linear Fluorescent Bulb
Bulb Shape T8
Colour Temperature 4,100K
Shatter-Resistant No
Watts 32 W
Colour Rendering Index 82
Light Technology Fluorescent
Voltage 137V AC
Bulb Start Type Instant or Rapid
Light Colour White
Bulb Housing Glass
Bulb Designation FBO32/841/6/ECO
Lumens 2,850 lm
Bulb Bend Radius 6 in
Bulb Base Type Medium Bi-Pin (G13)
Dimmable No
Overall Length 22 1/2 in
Standards ANSI
Rated Life 20,000 hr
Bulb Dia. 1 in
Country of Origin China
(subject to change)