LINEAR FLUORESCENT BULB, 4 FT L, T8, 28 W, 4100K, 2,600 LUMENS
LINEAR FLUORESCENT BULB, 4 FT L, T8, 28 W, 4100K, 2,600 LUMENS
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This linear fluorescent bulb meets the standards for TCLP compliance. It also has voltage of 120V AC, 28 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,600 lumens, plus it has a rated life of 80,000 hours.
Technical Specs
Item Linear Fluorescent Bulb
Bulb Housing Glass
Bulb Designation FO28/841XP/XL/SS/ECO3
Colour Temperature 4,100K
Light Technology Fluorescent
Shatter-Resistant No
Voltage 120V AC
Bulb Start Type Instant or Rapid
Overall Length 48 in
Bulb Dia. 1 in
Light Colour White
Bulb Base Type Medium Bi-Pin (G13)
Bulb Shape T8
Colour Rendering Index 85
Lumens 2,600 lm
Nominal Length 4 ft
Watts 28 W
Standards TCLP Compliant
High Output No
Rated Life 80,000 hr
Dimmable Yes
Country of Origin Poland
(subject to change)