!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 3000K, 2,975 LUMENS

LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 3000K, 2,975 LUMENS

SYLVANIA

LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 3000K, 2,975 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 3000K, 2,975 LUMENS

LINEAR FLUORESCENT BULB, 4 FT L, T8, 32 W, 3000K, 2,975 LUMENS

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.76 / each

EHC: EHC :
Min Qty 30 = $352.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA21777
  • Mfr. Model # 21777
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.305 lbs

Product Details

This linear fluorescent bulb meets the standards for RoHS compliance. It also has 32 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,975 lumens, plus it has a rated life of 30,000 hours.

Technical Specs

  • ItemLinear Fluorescent Bulb
  • Bulb HousingGlass
  • Bulb DesignationFO32830ECO 30/CS
  • Colour Temperature3,000K
  • Light TechnologyFluorescent
  • Shatter-ResistantNo
  • StandardsRoHS Compliant
  • High OutputNo
  • Rated Life30,000 hr
  • DimmableNo
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T8
  • Colour Rendering Index 85
  • Lumens 2,975 lm
  • Nominal Length 4 ft
  • Watts 32 W
  • Bulb Start Type Instant
  • Overall Length 48 in
  • Bulb Dia. 1 in
  • Light Colour White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list