!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIME SCALE REMOVER, JUG, 1 GALLON CONTAINER SIZE, READY TO USE, LIQUID

LIME SCALE REMOVER, JUG, 1 GALLON CONTAINER SIZE, READY TO USE, LIQUID

SIMPLE GREEN

LIME SCALE REMOVER, JUG, 1 GALLON CONTAINER SIZE, READY TO USE, LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LIME SCALE REMOVER, JUG, 1 GALLON CONTAINER SIZE, READY TO USE, LIQUID

LIME SCALE REMOVER, JUG, 1 GALLON CONTAINER SIZE, READY TO USE, LIQUID

SIMPLE GREEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.65 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SRN1710000650128
  • Mfr. Model # 1710000650128
  • UNSPSC # 47131827
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.884 lbs

Product Details

LIME SCALE REMOVER, JUG, 1 GALLON CONTAINER SIZE, READY TO USE, LIQUID

Technical Specs

  • ItemLime Scale Remover
  • Container Size1 gal
  • Ready to Use/ConcentratedReady to Use
  • FragranceWintergreen
  • Surfaces for Use OnCeramic, Glass, Porcelain, Tile
  • NSF RatingNot Rated
  • Flash PointLess Than212 Degrees F
  • FeaturesOrganic Salt Formula to Dissolve Lime Scale, Mineral Deposits, Hard Water Stains, Soap Scum and Oxidation, Non-Abrasive Formula Won't Strip Protective Finishes, Cause DisColouration, Etch or Damage Sensitive Surfaces
  • Application Temperature109 Degrees F
  • PropertiesBiodegradable, Nonflammable
  • Container Type Jug
  • Cleaner Form Liquid
  • Recommended Dilution Ready to Use
  • Primary Chemical Salt
  • Rinse Required Requires Rinse
  • VOC Content 0.5%
  • Biodegradable Biodegradable
  • Standards TSCA Compliant
  • Nonflammable Flammable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list