!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHT BAR, 10 TO 30V, DIECAST ALUMINUM, BRACKET MOUNT, LED, 240 W, CURVE, DIRECT WIRE, 35,000 HR LAMP LIFE, 42 X 3 IN

LIGHT BAR, 10 TO 30V, DIECAST ALUMINUM, BRACKET MOUNT, LED, 240 W, CURVE, DIRECT WIRE, 35,000 HR LAMP LIFE, 42 X 3 IN

JETCO

LIGHT BAR, 10 TO 30V, DIECAST ALUMINUM, BRACKET MOUNT, LED, 240 W, CURVE, DIRECT WIRE, 35,000 HR LAMP LIFE, 42 X 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT BAR, 10 TO 30V, DIECAST ALUMINUM, BRACKET MOUNT, LED, 240 W, CURVE, DIRECT WIRE, 35,000 HR LAMP LIFE, 42 X 3 IN

LIGHT BAR, 10 TO 30V, DIECAST ALUMINUM, BRACKET MOUNT, LED, 240 W, CURVE, DIRECT WIRE, 35,000 HR LAMP LIFE, 42 X 3 IN

JETCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $613.21 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JET30542240FS
  • Mfr. Model # 305-42240FS
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.7 lbs

Product Details

This light bar is made of polycarbonate, and is clear. This light bar has an overall height of 3 inch, and overall length of 42 inch, in addition to a curve shape plus stainless steel bracket mounting style/type.

Technical Specs

  • ItemLight Bar
  • Light ColourWhite
  • Lens ColourClear
  • Electrical ConnectionDirect Wire
  • Operating Voltage10 to 30V
  • Overall Height3 in
  • Mount TypeStainless Steel Bracket
  • Number of Bulbs80
  • Lamp Life35,000 hr
  • Maximum Operating Temperature40 Degrees C
  • Light Type LED
  • Wattage 240 W
  • Shape Curve
  • Lighting Technology LED
  • Overall Length 42 in
  • IP Rating IP67
  • Base Material Die Cast Aluminum
  • Current 10.53 A @ 12V, 7.16 A @ 24V
  • Lens Material Polycarbonate
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list