LEVER WIRE CONNECTOR, BLUE, POLYCARBONATE, 2 PORTS, 20 A CURRENT, 600 V MAX VOLT, 500 PK
LEVER WIRE CONNECTOR, BLUE, POLYCARBONATE, 2 PORTS, 20 A CURRENT, 600 V MAX VOLT, 500 PK
IDEAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This lever wire connector has an operating temperature of 221 Degrees F. It measures 0.77 inch W x 0.56 inch L x 0.41 inch H. This lever wire connector meets the standards for CE, cUL, IEC/EN, RoHS, and UL.
Technical Specs
Item Lever Wire Connector
For Conductor Material Copper
For Maximum Wire Size - Stranded 12 AWG
Maximum Operating Temperature 221 Degrees F
Overall Height 0.41 in
Overall Width 0.77 in
UL 94 Flammability Rating V-2
RoHS Compliant Yes
Contact Material Copper
Strip Length 7/16 in
For Minimum Wire Size - Solid 24 AWG
Colour Blue
For Minimum Wire Size - Stranded 24 AWG
Housing Material Polycarbonate
Maximum Voltage 600V
Overall Length 0.56 in
Connector Type 2 Port
Number of Ports 2
Standards CE, cUL, IEC/EN, RoHS, UL
Current 20 A
For Maximum Wire Size - Solid 12 AWG
Country of Origin Austria
(subject to change)