!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER STYLE BLOW GUN,1/4",RUBBER TIP, 1/4 IN NPT THREAD, SAFETY TIP, RUBBER, RUBBER TIP/SAFETY TIP

LEVER STYLE BLOW GUN,1/4",RUBBER TIP, 1/4 IN NPT THREAD, SAFETY TIP, RUBBER, RUBBER TIP/SAFETY TIP

MILTON

LEVER STYLE BLOW GUN,1/4",RUBBER TIP, 1/4 IN NPT THREAD, SAFETY TIP, RUBBER, RUBBER TIP/SAFETY TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER STYLE BLOW GUN,1/4",RUBBER TIP, 1/4 IN NPT THREAD, SAFETY TIP, RUBBER, RUBBER TIP/SAFETY TIP

LEVER STYLE BLOW GUN,1/4",RUBBER TIP, 1/4 IN NPT THREAD, SAFETY TIP, RUBBER, RUBBER TIP/SAFETY TIP

MILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.79 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTNS148
  • Mfr. Model # S-148
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 1574
  • Shipping Weight 0.3 lbs

Product Details

Compact safety lever blo gun includes a safety nozzle, a non-safety rubber tip nozzle and hang-up hook. Safety tip SCFM 11.7 100 PSI, non-safety tip SCFM 12.9 100 PSI.

Technical Specs

  • ItemBlow Gun
  • Nozzle Tip MaterialRubber
  • Air Inlet Size1/4 in
  • Air Consumption12.9 scfm
  • Air Inlet1/4 in NPT
  • IncludesMar-Resistant Rubber Tip, Safety Tip
  • Overall Width2 1/2 in
  • Number of Nozzles Included 1
  • Nozzle Safety
  • Air Inlet Type NPT
  • Maximum Inlet Pressure 150 psi
  • Application Automotive and Industrial Cleaning Applications
  • Overall Length 4 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list