!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER/MANUAL CHAIN HOIST, STEEL, IMPACT RESISTANT, 2 TON MAXIMUM LIFTING CAPACITY, HOOK MOUNTED

LEVER/MANUAL CHAIN HOIST, STEEL, IMPACT RESISTANT, 2 TON MAXIMUM LIFTING CAPACITY, HOOK MOUNTED

DYNALINE

LEVER/MANUAL CHAIN HOIST, STEEL, IMPACT RESISTANT, 2 TON MAXIMUM LIFTING CAPACITY, HOOK MOUNTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER/MANUAL CHAIN HOIST, STEEL, IMPACT RESISTANT, 2 TON MAXIMUM LIFTING CAPACITY, HOOK MOUNTED

LEVER/MANUAL CHAIN HOIST, STEEL, IMPACT RESISTANT, 2 TON MAXIMUM LIFTING CAPACITY, HOOK MOUNTED

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $414.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL80263
  • Mfr. Model # 80263
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.8 lbs

Product Details

This lever and manual chain hoist is made out of steel. In addition, it has lever power, plus it is impact-resistant. It also features lever hoists are a manual lifting device that can lift and move heavy loads with ease, and more.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Maximum Lifting Capacity2 ton
  • Lifting Hook TypeSwivel Hook
  • Chain MaterialAlloy Steel
  • Power SourceLever
  • Mount Type Hook Mounted
  • Maximum Lifting Length 59 in
  • Body Material Steel
  • Features Lever Hoists are a Manual Lifting Device that Can Lift and Move Heavy Loads with Ease, They are Commonly used in Construction Manufacturing and Warehousing Industries, They have a Lever for Lifting and Lowering Loads and a Ratchet for Holding the Load in Place
  • Resistance Properties Impact-Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list