!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L

LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L

DAYTON

LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L

LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $353.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP425Z67
  • Mfr. Model # 425Z67
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 585
  • Shipping Weight 7.41 lbs

Product Details

This lever and manual chain hoist is grey with a chrome-plated finish/coating. It has a one-year warranty and it is made out of steel. In addition, it has lever power. It also features top/bottom hooks rotate 360 Degrees and open slowly without fracturing under overloads, and more. This lever and manual chain hoist meets the standards for ASME B30.21-2014, ASME HST-3 1999 R2010.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Operating PositionVertical
  • Maximum Lifting Length10 ft
  • Headroom10 1/16 in
  • Lifting Hook TypeHook with Safety Latch
  • Body MaterialSteel
  • Lever Length8 9/16 in
  • Body Depth3 3/8 in
  • Body FinishChrome-Plated
  • Chain FinishZinc-Plated
  • Chain MaterialAlloy Steel
  • For Outdoor UseFor Outdoor Use
  • Includes BrakeBrake Included
  • Lifting Hook MaterialAlloy Steel
  • Minimum Retracted Length10 1/16 in
  • Number of Reeves1
  • StandardsASME B30.21-2014, ASME HST-3 1999 R2010
  • Mount Type Hook Mounted
  • Maximum Lifting Capacity 1,000 lb
  • Pull to Lift Rated Load 79 lb
  • Lifting Hook Opening Width 7/8 in
  • Overload Protection Included Overload Protection Not Included
  • Chain Grade Grade 100
  • Body Width 2 11/16 in
  • Colour Grey
  • Brake Type Weston Style Brake
  • Chain Length 10 1/4 ft
  • Features The Top and Bottom Hooks Rotate 360 Degrees and Open Slowly without Fracturing Under Overloads, Weston-Style Load Brakes, and Hardened Alloy Steel, Zinc-Plated Grade 100 Load Chains
  • Included Components Safety Latch Kit
  • Includes Clutch Clutch Included
  • Mfr. Warranty Length 1 yr
  • Number of Load Chains 1
  • Power Source Lever
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list