!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER CHAIN HOIST, HOOK MOUNTED, NO TROLLEY, 12,000 LB LIFTING CAPACITY

LEVER CHAIN HOIST, HOOK MOUNTED, NO TROLLEY, 12,000 LB LIFTING CAPACITY

OZ LIFTING PRODUCTS

LEVER CHAIN HOIST, HOOK MOUNTED, NO TROLLEY, 12,000 LB LIFTING CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER CHAIN HOIST, HOOK MOUNTED, NO TROLLEY, 12,000 LB LIFTING CAPACITY

LEVER CHAIN HOIST, HOOK MOUNTED, NO TROLLEY, 12,000 LB LIFTING CAPACITY

OZ LIFTING PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,071.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5GAP2
  • Mfr. Model # OZ600-20LHOP
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 585
  • Shipping Weight 107.0 lbs

Product Details

This lever and manual chain hoist is yellow with a powder-coated finish/coating. It is made out of steel. In addition, it has lever power, plus it is corrosion-resistant. It also features 360 Degrees handle rotation, cast steel safety latches, enclosed gearing, free wheel feature, and more. This lever and manual chain hoist meets the standards for ANSI/ASME B30.21, AS 1418.2, CE.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Maximum Lifting Capacity12,000 lb
  • Pull to Lift Rated Load75 lb
  • Lifting Hook Opening Width1 7/8 in
  • Overload Protection IncludedOverload Protection Included
  • Chain GradeGrade 80
  • Body Depth7 7/8 in
  • Body FinishPowder Coated
  • Chain FinishZinc-Plated
  • Features360 Degrees Handle Rotation, Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Steel Handle with Rubber Grip
  • Includes ClutchClutch Included
  • Minimum Retracted Length24 13/32 in
  • Number of Reeves2
  • Resistance PropertiesCorrosion-Resistant
  • Mount Type Hook Mounted
  • Maximum Lifting Length 20 ft
  • Headroom 24 13/32 in
  • Lifting Hook Type Swivel Hook with Safety Latch
  • Body Material Steel
  • Lever Length 16 1/8 in
  • Colour Yellow
  • Brake Type Weston Style
  • Chain Length 41 ft
  • Includes Brake Brake Included
  • Lifting Hook Material Forged Steel
  • Number of Load Chains 1
  • Power Source Lever
  • Standards ANSI/ASME B30.21, AS 1418.2, CE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list