!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L

MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L

KITO

MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L

MANUAL CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 1,000 LB LIFTING CAPACITY, 10 FT LIFT L

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $474.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOCF00510
  • Mfr. Model # CF005-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 586
  • Shipping Weight 24.0 lbs

Product Details

This lever and manual chain hoist is yellow. It has a two-year warranty and is made out of die-cast aluminum. In addition, it has manual power, plus it is abrasion/moisture/wear-resistant. It also features heat-treated main pinion shaft, lightweight die-cast aluminum housing, and more. This lever and manual chain hoist meets the standards for ANSI/ASME B30.16, ANSI/ASME HST-2M.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Operating PositionVertical
  • Maximum Lifting Length10 ft
  • Headroom12 13/16 in
  • Lifting Hook TypeHook with Safety Latch
  • Body MaterialDie-Cast Aluminum
  • Body Width5 29/32 in
  • ColourYellow
  • Chain FinishNickel-Plated
  • Chain MaterialManganese Alloy
  • Included ComponentsSafety Latch Hook
  • Includes ClutchClutch Not Included
  • Mfr. Warranty Length2 yr
  • Number of Load Chains1
  • Power SourceManual
  • StandardsANSI/ASME B30.16, ANSI/ASME HST-2M
  • Mount Type Hook Mounted
  • Maximum Lifting Capacity 1,000 lb
  • Pull to Lift Rated Load 60 lb
  • Lifting Hook Opening Width 1 3/32 in
  • Overload Protection Included Overload Protection Not Included
  • Chain Grade Grade 100
  • Body Depth 5 13/32 in
  • Brake Type Weston Style Brake
  • Chain Length 11 ft
  • Features Heat-Treated Main Pinion Shaft, Lightweight Die-Cast Aluminum Housing, Reliable Weston-Style Load Brake, Smooth Running Pre-Lubricated Bearings
  • Includes Brake Brake Included
  • Lifting Hook Material Carbon Steel
  • Minimum Retracted Length 12 13/16 in
  • Number of Reeves 1
  • Resistance Properties Abrasion-Resistant, Moisture-Resistant, Wear-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list