LEVER/MANUAL CHAIN HOIST, 5 FT L, HOOK MOUNT
LEVER/MANUAL CHAIN HOIST, 5 FT L, HOOK MOUNT
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This lever and manual chain hoist meets the standards for CE, ANSI/ASME B30.16.
Technical Specs
- ItemLever and Manual Chain Hoist
- Maximum Lifting Capacity13,200 lb
- Pull to Lift Rated Load57 lb
- Lifting Hook Opening Width2 in
- Overload Protection IncludedOverload Protection Included
- Chain GradeGrade 100
- ColourGrey
- Brake TypeDisc Brake
- Chain Length10 mm
- Includes BrakeBrake Included
- Mfr. Warranty Length1 yr
- Number of Load Chains1
- Power SourceManual, Lever
- Mount Type Hook Mounted - No Trolley
- Maximum Lifting Length 5 ft
- Headroom 25 13/64 in
- Lifting Hook Type Hardened Swivel Latch Hook
- Body Material Steel
- Lever Length 16 1/2 in
- Body Finish Zinc-Nickel-Chrome Plated
- Chain Finish Shot blasted Alloy
- For Outdoor Use For Outdoor Use
- Includes Clutch Clutch Not Included
- Maximum Pulling Capacity 57 lb
- Number of Reeves 2
- Standards Ce Certified, Ansi/ASME B30.16
- Country of Origin China
(subject to change)
Alternate Products
-
KITO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,441.37
/ EACH