!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER/MANUAL CHAIN HOIST, STEEL, CORROSION RESISTANT CHAIN, 550 LB MAXIMUM LIFTING CAPACITY, HOOK MOUNTED

LEVER/MANUAL CHAIN HOIST, STEEL, CORROSION RESISTANT CHAIN, 550 LB MAXIMUM LIFTING CAPACITY, HOOK MOUNTED

INGERSOLL RAND

LEVER/MANUAL CHAIN HOIST, STEEL, CORROSION RESISTANT CHAIN, 550 LB MAXIMUM LIFTING CAPACITY, HOOK MOUNTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER/MANUAL CHAIN HOIST, STEEL, CORROSION RESISTANT CHAIN, 550 LB MAXIMUM LIFTING CAPACITY, HOOK MOUNTED

LEVER/MANUAL CHAIN HOIST, STEEL, CORROSION RESISTANT CHAIN, 550 LB MAXIMUM LIFTING CAPACITY, HOOK MOUNTED

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,138.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRGKM0252018
  • Mfr. Model # KM025-20-18
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

This lever and manual chain hoist is made out of steel. In addition, it has manual power, plus it is corrosion-resistant (chain). It also features heavy-duty cast latches, Ingersoll Rand Kinetic series premium manual chain hoists. This lever and manual chain hoist meets the standards for ASME, ANSI, and ISO 9001.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Maximum Lifting Capacity0 ton
  • Pull to Lift Rated Load41.8 lb
  • Lifting Hook Opening Width1 3/32 in
  • Overload Protection IncludedOverload Protection Not Included
  • Chain GradeGrade 100
  • Body Depth96 mm
  • Body FinishPowder Coated
  • Chain FinishElectro-Galvanized
  • For Outdoor UseFor Outdoor Use
  • Includes ClutchClutch Not Included
  • Maximum Pulling Capacity41.8 lb
  • Number of Reeves1
  • Resistance PropertiesCorrosion-Resistant (Chain)
  • Mount Type Hook Mounted
  • Maximum Lifting Length 20 ft
  • Headroom 9 51/64 in
  • Lifting Hook Type Cast Steel
  • Body Material Steel
  • Body Width 109 mm
  • Colour Yellow
  • Brake Type Double Pawl Disc Brake System
  • Features Full Bearing Construction on Load Sprockets and Pinion Shaft for Reduced Pull Effort and Longer Life, Heavy Duty Cast Hook Latches Designed for Less Latch Replacements, Ingersoll Rand Kinetic Series Premium Manual Chain Hoists are Engineered for the Harshest of Environments and Deliver Exceptional Durability to Meet your Toughest Demands
  • Includes Brake Brake Included
  • Mfr. Warranty Length 1 yr
  • Number of Load Chains 1
  • Power Source Manual
  • Standards ASME/ANSI, ISO 9001
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list