!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 20 FT LIFT L

LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 20 FT LIFT L

KITO

LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 20 FT LIFT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 20 FT LIFT L

LEVER CHAIN HOIST, HOOK MOUNTED - NO TROLLEY, 500 LB LIFTING CAPACITY, 20 FT LIFT L

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $617.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOLX00320
  • Mfr. Model # LX003-20
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 585
  • Shipping Weight 6.18 lbs

Product Details

This lever and manual chain hoist is grey with a electrostatic enamel finish/coating. It has a one-year warranty and is made out of die-cast aluminum. In addition, it has lever power, plus it is abrasion/corrosion/dirt/dust/rain-resistant. It also features quick free-chain and hook positioning, aluminum body and steel frame. This lever and manual chain hoist meets the standards for ANSI/ASME B30.21, ANSI/ASME HST-3M.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Operating PositionHorizontal, Vertical
  • Maximum Lifting Length20 ft
  • Headroom8 3/32 in
  • Lifting Hook TypeHook with Safety Latch
  • Body MaterialDie-Cast Aluminum
  • Lever Length5 29/32 in
  • Body Depth3 13/32 in
  • Body FinishElectrostatic Enamel
  • Chain FinishNickel-Plated
  • Chain MaterialNickel-Plated
  • Included ComponentsSafety Latch Hook
  • Includes ClutchClutch Not Included
  • Mfr. Warranty Length1 yr
  • Minimum Retracted Length8 3/32 in
  • Number of Reeves1
  • Resistance PropertiesAbrasion-Resistant, Corrosion-Resistant, Dirt-Resistant, Dust-Resistant, Rain-Resistant
  • Mount Type Hook Mounted
  • Maximum Lifting Capacity 500 lb
  • Pull to Lift Rated Load 40 lb
  • Lifting Hook Opening Width 13/16 in
  • Overload Protection Included Overload Protection Not Included
  • Chain Grade Grade 100
  • Body Width 2 29/32 in
  • Colour Grey
  • Brake Type Weston Style Brake
  • Chain Length 21 ft
  • Features Quick Free-Chain and Hook Positioning, Aluminum Body and Steel Frame
  • Includes Brake Brake Included
  • Lifting Hook Material Carbon Steel
  • Maximum Pulling Capacity 500 lb
  • Number of Load Chains 1
  • Power Source Lever
  • Standards ANSI/ASME B30.21, ANSI/ASME HST-3M
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list