!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER HOIST,60 LB,KITO YELLOW

LEVER HOIST,60 LB,KITO YELLOW

KITO

LEVER HOIST,60 LB,KITO YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER HOIST,60 LB,KITO YELLOW

LEVER HOIST,60 LB,KITO YELLOW

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $901.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOL5LB008-20CERT
  • Mfr. Model # L5LB008-20CERT
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

This lever and manual chain hoist is yellow. This lever and manual chain hoist meets the standards for ASME B30.21 and ASME HST-3.

Technical Specs

  • ItemLever Hoist
  • Maximum Lifting Capacity1,500 lb
  • Pull to Lift Rated Load60 lb
  • ColourKito Yellow
  • Brake TypeWeston Style
  • Chain Length20 ft.
  • Includes BrakeYes
  • Power SourceManual
  • Mount Type Hook Mounted - No Trolley
  • Maximum Lifting Length 20 ft
  • Overload Protection Included No
  • Body Finish Powder Coating
  • Chain Finish Nickel Plated
  • Features Nickel Plated Chain
  • Maximum Pulling Capacity 1,500 lb
  • Standards ASME B30.21 SAFETY STANDARD: ASME HST-3 PERFORMANCE STANDARD
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list