!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVEL, LASER ROTARY CORDLESS

LEVEL, LASER ROTARY CORDLESS

DEWALT

LEVEL, LASER ROTARY CORDLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVEL, LASER ROTARY CORDLESS

LEVEL, LASER ROTARY CORDLESS

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $872.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW074KD
  • Mfr. Model # DW074KD
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 400
  • Shipping Weight 8.75 lbs

Product Details

Cordless rotary laser kit with detector.

Technical Specs

  • Laser Tool Product GroupingRotary Lasers
  • Laser Usage EnvironmentInterior and Exterior
  • Leveling TypeElectronic Self-Leveling
  • Number of Dots0
  • Laser ColourRed
  • Range w/Detector1500 ft
  • IP RatingNot Rated
  • Slope+/-5 Degrees
  • Auto Leveling Range+/-5 deg.
  • Auto ShutoffYes
  • Plumb UpYes
  • Number of Plumb Vials1
  • Number of 45 Degree Vials0
  • Rotating Speed0, 60, 600 RPM
  • Number of Scanning Modes1
  • Width9-1/8"
  • FeaturesHorizontal Self-leveling, Enclosed Leveling Vial Protected Rotary Head and Weatherproof Design, Digital Laser Detector, Standby Mode Allows User to Pause Laser While Transitioning From Horizontal to Vertical
  • IncludesDW0742 Digital Laser Detector, DW0740 Wall Mount, Target Card, (2) D Size Alkaline Batteries
  • Item Self-leveling Laser Kit
  • Laser Projection Horizontal and Vertical
  • Number of Beams 1
  • Number of Lines 1
  • Range w/o Detector 200 ft
  • Accuracy +/-1/4" @ 100 ft.
  • Grade Capability Single
  • Laser Class 3A
  • Visual/Audible Indicators LED Indicator for Out of Level
  • Plumb Down Yes
  • Total Number of Vials 1
  • Number of Level Vials 0
  • Preset Angle None
  • Thread Size 5/8"-11
  • Length 7-7/8"
  • Height 8-1/4"
  • Power Source 2 D Alkaline Batteries
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list