!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED Wraparound,Curved Lens,4600 lm

LED Wraparound,Curved Lens,4600 lm

LITHONIA LIGHTING

LED Wraparound,Curved Lens,4600 lm close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED Wraparound,Curved Lens,4600 lm

LED Wraparound,Curved Lens,4600 lm

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR250LVM
  • Mfr. Model # FMLWL 48 840 ZT MVOLT
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.49 lbs

Technical Specs

  • ItemLED Wraparound
  • Emergency Battery BackupNo
  • For Bulb TypeLED
  • Light TechnologyLED
  • Lumens per Watt109.5 lm/W
  • Bulb IncludedYes
  • Colour Temperature2700K, 3000K, 3500K, 4000K
  • Housing ColourWhite
  • Lens ShapeCurved
  • Light ColourWhite
  • Linkable Up To112 Fixtures
  • Nominal Length4 ft
  • Overall Length48 in
  • Rated Life50,000 hr
  • SeriesFMLWL
  • Warranty5 yr
  • Dimmable Yes
  • Voltage 120 to 277V AC
  • For Max. Bulb Wattage 42 W
  • Lumens 4,600 lm
  • Max. Fixture Wattage 42 W
  • Colour Rendering Index 85
  • Dimming Method 0-10V
  • Housing Material Metal
  • Lens Type Diffuser Lens
  • Linkable Yes
  • Mounting Style Surface
  • Overall Height 2 5/8 in
  • Overall Width 5 1/2 in
  • Sensor Type No Sensor
  • Standards cUL, UL Listed
  • Ceiling Mount Type Surface Mount
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list