!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED WORKLIGHT,500/400/250/200 LUMENS

LED WORKLIGHT,500/400/250/200 LUMENS

STREAMLIGHT

LED WORKLIGHT,500/400/250/200 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WORKLIGHT,500/400/250/200 LUMENS

LED WORKLIGHT,500/400/250/200 LUMENS

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $193.56 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61501
  • Mfr. Model # 61501
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • ItemCordless Work Light
  • Lighting TechnologyLED
  • Number of Brightness Levels2
  • Includes Ultraviolet LightNo
  • Mount TypeHook, Magnet
  • Overall Length7.94 in
  • Battery ChemistryLithium-Ion
  • Hazardous Location SpecificationNot Rated
  • Includes BulbYes
  • Number of Batteries Required1
  • ApplicationAutomotive
  • Brightness Levels250 lm, 500 lm
  • Housing MaterialAluminum
  • Resistance PropertiesImpact Resistant, Water Resistant
  • Power Source Battery
  • Maximum Brightness 500 lm
  • Maximum Run Time 5.75 hr
  • Housing Colour Red
  • Includes USB Cord
  • Foldable Yes
  • Colour Rendering Index 90
  • Includes Batteries Yes
  • IP Rating IPX4
  • Rechargeable Yes
  • Battery Size Proprietary
  • Features Sleek Ultra-Thin Design, Stowable Hang Hook, Tail-End Magnet, Unbreakable Lens, White Light
  • Manufacturer Warranty Length Limited Lifetime
  • Standards CE, CEC, UK CA

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list