U-SHAPED LED BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 13 W, 5000K
U-SHAPED LED BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 13 W, 5000K
LUMINATION
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This u-bend LED bulb meets the standards for cULus. It also has 13 watts, a medium bi-pin (G13) bulb base, is shatter-resistant, 1,900 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
Item U-Bend LED Bulb
Bulb Shape T8
Incandescent Wattage Equivalency 32 W
Shatter-Resistant Yes
Watts 13 W
Colour Temperature 5,000K
Colour Selectable No
Light Technology LED
Overall Length 22 1/2 in
Rough Service No
Bulb Manufacturers Warranty Length 5 yr
Bulb Minimum Starting Temperature -4 Degrees F
Indoor/Outdoor Usage Indoor
Light Distribution Omnidirectional
Dimming Type No Dimming
Light Colour White
Bulb Start Type Instant
Bulb Housing Plastic
Bulb Designation LED13ET8/U6/850
Lumens 1,900 lm
Bulb Bend Radius 6 in
Bulb Base Type Medium Bi-Pin (G13)
Colour Rendering Index 80
Dimmable No
Lumen Selectable No
Bulb UL Type Type A
Standards cULus
Bulb Finish Frosted
Bulb Power Source Requires Separate Ballast
For Enclosed Fixtures Yes
Rated Life 50,000 hr
Dimming Method No Dimming
Maximum Operating Temperature 113 Degrees F
Bulb Dia. 1 in
Country of Origin China
(subject to change)