U-SHAPED LED BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 13 W, 4000K
U-SHAPED LED BULB, T8, MEDIUM BI-PIN (G13), 1⅝ IN U-BEND LEG SPACING, 13 W, 4000K
GE LAMPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This LED u lamp meets the standards for cULus. It also has voltage of 120 to 277V AC, 13 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 1,850 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
Item LED U Lamp
Bulb Shape T8
Incandescent Wattage Equivalency 28 W, 32 W
Shatter-Resistant No
Watts 13 W
Colour Temperature 4,000K
Colour Selectable No
Light Technology LED
Overall Length 22 1/2 in
Voltage 120 to 277V AC
Standards cULus
Bulb Finish Frosted
Bulb Power Source Requires Separate Ballast
For Enclosed Fixtures Yes
Rated Life 50,000 hr
Dimming Method No Dimming
Maximum Operating Temperature 113 Degrees F
Bulb Dia. 1 in
Bulb Housing Glass
Bulb Designation LED13BDT8/U/840
Lumens 1,850 lm
Bulb Bend Radius 1 5/8 in
Bulb Base Type Medium Bi-Pin (G13)
Colour Rendering Index 80
Dimmable No
Lumen Selectable No
Bulb UL Type Type B
Rough Service No
Bulb Manufacturers Warranty Length 5 yr
Bulb Minimum Starting Temperature -4 Degrees F
Indoor/Outdoor Usage Indoor, Outdoor
Light Distribution Omnidirectional
Dimming Type No Dimming
Light Colour White
Bulb Start Type Instant
Country of Origin China
(subject to change)