LINEAR LED BULB, 2 FT L, T8, 9.5 W, 17 W EQUIVALENCY, 5000K, DIMMABLE
LINEAR LED BULB, 2 FT L, T8, 9.5 W, 17 W EQUIVALENCY, 5000K, DIMMABLE
GE CURRENT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This linear LED bulb meets the standards for cULus Classified, DLC, and is NSF rated. It also has voltage of 120 to 277V AC, 9.5 watts, a medium bi-pin (G13) bulb base, is shatter-resistant, 1,350 lumens, plus a rated life of 70,000 hours, and a seven-year manufacturer's warranty.
Technical Specs
Item Linear LED Bulb
Bulb Housing Glass, Polycarbonate
Bulb Designation LED8ET8/G/2/850CVG
Colour Temperature 5,000K
Lumens 1,350 lm
Shatter-Resistant Yes
Colour Selectable No
Bulb UL Type Type A
Standards cULus Classified, DLC, NSF Rated
Overall Length 24 in
Bulb Manufacturers Warranty Length 7 yr
Bulb Power Source Plug and Play
Dimming Type No Dimming
Indoor/Outdoor Usage Indoor, Outdoor
Light Colour White
Maximum Operating Temperature 113 Degrees F
Bulb Dia. 1 in
Bulb Base Type Medium Bi-Pin (G13)
Bulb Shape T8
Colour Rendering Index 80
Incandescent Wattage Equivalency 17 W
Nominal Length 2 ft
Watts 9.5 W
Light Technology LED
Voltage 120 to 277V AC
Rough Service No
Bulb Finish Frosted
Bulb Minimum Starting Temperature -4 Degrees F
Bulb Start Type Instant
Dimming Method No Dimming
For Enclosed Fixtures Yes
Rated Life 70,000 hr
Lumen Selectable No
Dimmable Yes
Country of Origin China
(subject to change)