!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LVT RECESSED TROFFER, LED, COLD ROLLED STEEL, WHITE, 3,000 LM, 120/277V AC, 3,500K, 47⅞ IN L

LVT RECESSED TROFFER, LED, COLD ROLLED STEEL, WHITE, 3,000 LM, 120/277V AC, 3,500K, 47⅞ IN L

GE LIGHTING

LVT RECESSED TROFFER, LED, COLD ROLLED STEEL, WHITE, 3,000 LM, 120/277V AC, 3,500K, 47⅞ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LVT RECESSED TROFFER, LED, COLD ROLLED STEEL, WHITE, 3,000 LM, 120/277V AC, 3,500K, 47⅞ IN L

LVT RECESSED TROFFER, LED, COLD ROLLED STEEL, WHITE, 3,000 LM, 120/277V AC, 3,500K, 47⅞ IN L

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $314.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLVT24B030MM835V
  • Mfr. Model # LVT24B030MM835V
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

This LVT series recessed troffer is made of electrogalvanized cold rolled steel. In addition, it includes a curved opal doffuser lens. Plus it meets the standards for ANSI C82.77, cULus listed, IC Rated, UL listed. It also has voltage of 120 to 277V AC and 3,000 lumens, plus a rated life of 50,000 hours.

Technical Specs

  • ItemRecessed Troffer
  • For Bulb TypeIntegrated LED
  • LED Replacement For2 Lamp T8
  • Lumens3,000 lm
  • Ballast Start TypeNo Ballast
  • Bulb IncludedYes
  • Colour Temperature3,500K
  • Emergency Battery BackupNo
  • Housing ColourWhite
  • IncludesCurved Opal Diffuser Lens
  • Lens TypeOpal Diffuser
  • Max. Fixture Wattage24.5 W
  • Overall Height2 3/4 in
  • Overall Width23 3/4 in
  • Sensor TypeNo Sensor
  • StandardsANSI C82.77, cULus Listed, IC Rated, UL Listed
  • Dimmable Yes
  • Voltage 120 to 277V AC
  • Light Technology LED
  • Lumens per Watt 122 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Finish Matte
  • Housing Material Electrogalvanized Cold Rolled Steel
  • Lens Shape Center Basket
  • Max. Ambient Temp. 95 Degrees F
  • Min. Ambient Temp. -4 Degrees F
  • Overall Length 47 7/8 in
  • Rated Life 50,000 hr
  • Series LVT
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list