!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED Strip Light,4000 K,4000 lm,120/277V

LED Strip Light,4000 K,4000 lm,120/277V

LITHONIA LIGHTING

LED Strip Light,4000 K,4000 lm,120/277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED Strip Light,4000 K,4000 lm,120/277V

LED Strip Light,4000 K,4000 lm,120/277V

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $148.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR2659NP
  • Mfr. Model # CSS L48 4000LM MVOLT 40K 80CRI
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • ItemLED Strip Light
  • Emergency Battery BackupNo
  • For Bulb TypeIntegrated LED
  • Hazardous Location RatingNot Rated
  • Light TechnologyLED
  • Lumens per Watt121.8 lm/W
  • Fixture Ballast TypeNo Ballast Required
  • Colour Rendering Index80
  • Dimming Method0-10V
  • Housing ColourWhite
  • IncludesRow Aligner Bracket
  • Lens MaterialPolycarbonate Lens
  • Lens TypeDiffuser Lens
  • LinkableNo
  • Mounting StyleSurface, Suspended
  • Nominal Length4 ft
  • Overall Length48 in
  • Rated Life80,000 hr
  • SeriesCSS
  • Warranty5 yr
  • Dimmable Yes
  • Voltage 120 to 277V AC
  • For Max. Bulb Wattage 35.3 W
  • LED Replacement For 2 Lamp T5 HO, 2 Lamp T8
  • Lumens 4,000 lm
  • Max. Fixture Wattage 35.3 W
  • Bulb Included Yes
  • Colour Temperature 4000K
  • Finish High Gloss
  • Housing Material Steel
  • Lamp Quantity 1
  • Lens Shape Flat
  • Light Colour White
  • Linkable Up To 20 Fixtures
  • Mounting Hardware Type Row Aligner Bracket
  • Overall Height 2 1/4 in
  • Overall Width 2 5/8 in
  • Sensor Type No Sensor Included
  • Standards ANSI, CSA Certified
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list