!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED STRIP LIGHT, 59 W MAXIMUM, 5000K, 7,876 LUMENS, 2 1/4 IN W

LED STRIP LIGHT, 59 W MAXIMUM, 5000K, 7,876 LUMENS, 2 1/4 IN W

LITHONIA LIGHTING

LED STRIP LIGHT, 59 W MAXIMUM, 5000K, 7,876 LUMENS, 2 1/4 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED STRIP LIGHT, 59 W MAXIMUM, 5000K, 7,876 LUMENS, 2 1/4 IN W

LED STRIP LIGHT, 59 W MAXIMUM, 5000K, 7,876 LUMENS, 2 1/4 IN W

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $262.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRZL1DL487000LMFS
  • Mfr. Model # ZL1D L48 7000LM FST MVOLT 50K 80CRI WH
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This ZL1D series LED strip light is made of steel. Plus it meets the standards for CSA certified to US and Canadian Safety Standards, Damp Locations Between -20 degree C and 30 degree C. It also has voltage of 120/277V, 7,876 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Strip Light
  • Ballast Start TypeNo Ballast
  • Voltage120/277V AC
  • For Max. Bulb Wattage59 W
  • Light TechnologyLED
  • Lumens per Watt133.5 lm/W
  • Fixture Ballast TypeNo Ballast Required
  • Colour Rendering Index80
  • Dimming Method0 to 10V
  • Fixture TypeStrip Light
  • Housing MaterialSteel
  • Lens MaterialAcrylic
  • Lens TypeDiffuser
  • LinkableNo
  • Mounting StylePendant, Stem, Surface
  • Overall Height3 in
  • Overall Width2 1/4 in
  • Sensor TypeNo Sensor
  • StandardsCSA Certified to US and Canadian Safety Standards, Damp Locations Between -20 Degrees C and 30 Degrees C
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • LED Replacement For 1 Lamp HID, 2 Lamp T5 HO, 3 Lamp T8
  • Lumens 7,876 lm
  • Max. Fixture Wattage 59 W
  • Bulb Included Yes
  • Colour Temperature 5,000K
  • Finish High Gloss
  • Housing Colour White
  • IP Rating Not IP Rated
  • Lens Shape Tube-Style
  • Light Colour White
  • Linkable Up To Unlinkable
  • Nominal Length 4 ft
  • Overall Length 48 in
  • Rated Life 100,000 hr
  • Series ZL1D
  • Warranty 5 yr
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list