!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CSS LED STRIP LIGHT, STEEL, WHITE, 4,000 LM, 120/277V, 3,500K/4,000K/5,000K, WHITE, 51 IN L

CSS LED STRIP LIGHT, STEEL, WHITE, 4,000 LM, 120/277V, 3,500K/4,000K/5,000K, WHITE, 51 IN L

LITHONIA LIGHTING

CSS LED STRIP LIGHT, STEEL, WHITE, 4,000 LM, 120/277V, 3,500K/4,000K/5,000K, WHITE, 51 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CSS LED STRIP LIGHT, STEEL, WHITE, 4,000 LM, 120/277V, 3,500K/4,000K/5,000K, WHITE, 51 IN L

CSS LED STRIP LIGHT, STEEL, WHITE, 4,000 LM, 120/277V, 3,500K/4,000K/5,000K, WHITE, 51 IN L

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $189.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR2659NY
  • Mfr. Model # CSS L48 ALO3 MVOLT SWW3 80CRI
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.18 lbs

Product Details

This CSS series LED strip light is made of steel. In addition, it includes row aligner bracket. Plus it meets the standards for BAA, CSA certified. It also has voltage of 120 to 277V, 4,000 lumens, plus a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.

Technical Specs

  • ItemLED Strip Light
  • Ballast Start TypeNo Ballast
  • Voltage120 to 277V AC
  • For Max. Bulb Wattage43 W
  • Light TechnologyLED
  • Lumens per Watt115.1 lm/W, 121.8 lm/W
  • Fixture Ballast TypeNo Ballast Required
  • Colour Rendering Index80
  • Dimming Method0 to 10V
  • Fixture TypeStrip Light
  • Housing MaterialSteel
  • IncludesRow Aligner Bracket
  • Lens ShapeFlat
  • Light ColourWhite
  • Linkable Up To135 Fixtures
  • Mounting Hardware TypeRow Aligner Bracket
  • Overall Height2 2/9 in
  • Overall Width2 5/8 in
  • Sensor TypeNo Sensor
  • StandardsBAA, CSA Certified
  • Ceiling Mount TypeSurface
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type LED
  • LED Replacement For 2-Lamp 32W or 2-Lamp 54W
  • Lumens 4,000 lm
  • Max. Fixture Wattage 44 W
  • Bulb Included Yes
  • Colour Temperature 3,500K, 4,000K, 5,000K
  • Finish High Gloss Baked Enamel
  • Housing Colour White
  • IP Rating Not IP Rated
  • Lens Material Polycarbonate
  • Lens Type Diffuser Lens
  • Linkable No
  • Mounting Style Row, Surface, Suspended
  • Nominal Length 4 ft
  • Overall Length 51 in
  • Rated Life 50,000 hr
  • Series CSS
  • Warranty 5 yr Limited
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list