ROUND MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 767 LUMENS, 16 IN ARM REACH, WHITE
ROUND MAGNIFIER LIGHT, LED, 1.75X, 3 DIOPTER, 767 LUMENS, 16 IN ARM REACH, WHITE
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Oversized round LED magnifier lamp. 7 in. lens diameter, 16 in. arm length with a 32 in. overall length, 3 diopter lens with 1.75 magnification, internal spring arm, colour white.
Technical Specs
Item Round Magnifier Light
Arm Reach 16 in
Diopter 3
Lens Shape Round
Magnification 1.75X
Mount Type Clamp
Includes Ultraviolet Light No
ESD Safe Yes
Includes Bulb Yes
Number of Bulbs 1
Power Cord Length 5 ft
Standards ETL Listed
Overall Length 32 in
Arm Design Articulating
Colour White
Lens Diameter 7 in
Lighting Technology LED
Maximum Brightness 767 lm
Operating Voltage 120 to 240V AC
Dimmable No
Features Internal Spring Arm
Manufacturer Warranty Length 1 yr
Number of Cord Wires 2
Power Source Corded
Wattage 5 W
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$225.49
/ each