!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED LOW BAY FIXTURE, DIMMABLE, 120 TO 277V, FOR INTEGRATED BULB, REPL FOR 2 LAMP LFL

LED LOW BAY FIXTURE, DIMMABLE, 120 TO 277V, FOR INTEGRATED BULB, REPL FOR 2 LAMP LFL

GE LIGHTING

LED LOW BAY FIXTURE, DIMMABLE, 120 TO 277V, FOR INTEGRATED BULB, REPL FOR 2 LAMP LFL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED LOW BAY FIXTURE, DIMMABLE, 120 TO 277V, FOR INTEGRATED BULB, REPL FOR 2 LAMP LFL

LED LOW BAY FIXTURE, DIMMABLE, 120 TO 277V, FOR INTEGRATED BULB, REPL FOR 2 LAMP LFL

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $659.70 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLISC8B084D1P35V
  • Mfr. Model # LISC8B084D1P35VQCSWHTE
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

This LIS series LED low bay fixture is made of steel. In addition, it includes two mounting brackets and a replaceable light engine. Plus it meets the standards for cULus listed. It also has voltage of 120 to 277V, 66 watts, 8,000 lumens, plus a rated life of 90,000 hours.

Technical Specs

  • ItemLED Low Bay Fixture
  • For Bulb TypeIntegrated LED
  • Lamp TypeIntegrated LED
  • Lens MaterialPolycarbonate
  • Lighting TechnologyLED
  • Overall Length97 in
  • Bay Light TypeLow Bay
  • DimmableYes
  • Housing ColourWhite
  • Includes(2) Mounting Brackets, Replaceable Light Engine
  • Lumens8,000 lm
  • Max. Fixture Wattage66 W
  • Min. Ambient Temp.50 Degrees F
  • Number of Light Bars1
  • Reflector MaterialSteel
  • SeriesLIS
  • Suggested Fixture Mounting Height8 to 18 ft
  • Voltage 120 to 277V AC
  • LED Replacement For 2 Lamp LFL
  • Lamp Watts - Fixtures 66 W
  • Light Distribution General
  • Overall Height 8 in
  • Overall Width 10 in
  • Colour Temperature 3,500K
  • Emergency Battery Backup No
  • Housing Material Steel
  • Ingress Protection Rating 20
  • Lumens per Watt 121.2 lm/W
  • Max. Ambient Temp. 95 Degrees F
  • Number of Bulbs 0
  • Rated Life 90,000 hr
  • Reflector Type Enclosed
  • Standards cULus Listed
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list