LINEAR LED BULB, 4 FT L, T8, 14 W, 28 W/32 W EQUIVALENCY, 4000K, DIMMABLE
LINEAR LED BULB, 4 FT L, T8, 14 W, 28 W/32 W EQUIVALENCY, 4000K, DIMMABLE
LUMINATION
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This linear LED bulb meets the standards for cULus classified, and DLC. It also has voltage of 120 to 277V AC, 14 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 2,000 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
Item Linear LED Bulb
Bulb Housing Glass
Bulb Designation LED14ET8/G/4/840
Colour Temperature 4,000K
Lumens 2,000 lm
Shatter-Resistant No
Colour Selectable No
Bulb UL Type Type A
Standards cULus Classified, DLC
Overall Length 48 in
Bulb Manufacturers Warranty Length 5 yr
Bulb Power Source Requires Separate Ballast
Dimming Type No Dimming
Indoor/Outdoor Usage Indoor
Light Colour White
Maximum Operating Temperature 113 Degrees F
Bulb Dia. 1 in
Bulb Base Type Medium Bi-Pin (G13)
Bulb Shape T8
Colour Rendering Index 80
Incandescent Wattage Equivalency 28 W, 32 W
Nominal Length 4 ft
Watts 14 W
Light Technology LED
Voltage 120 to 277V AC
Rough Service No
Bulb Finish Frosted
Bulb Minimum Starting Temperature -4 Degrees F
Bulb Start Type Instant
Dimming Method No Dimming
For Enclosed Fixtures Yes
Rated Life 50,000 hr
Lumen Selectable No
Dimmable Yes
Country of Origin China
(subject to change)