!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
2315 FLASHLIGHT, LED, ABS, YELLOW, POLYCARBONATE LENS, 6 1/4 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

2315 FLASHLIGHT, LED, ABS, YELLOW, POLYCARBONATE LENS, 6 1/4 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

PELICAN

2315 FLASHLIGHT, LED, ABS, YELLOW, POLYCARBONATE LENS, 6 1/4 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2315 FLASHLIGHT, LED, ABS, YELLOW, POLYCARBONATE LENS, 6 1/4 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

2315 FLASHLIGHT, LED, ABS, YELLOW, POLYCARBONATE LENS, 6 1/4 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC2315
  • Mfr. Model # 2315
  • UNSPSC # 42182603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

This 2315 series flashlight ABS and is designed for hazardous location. In addition, it includes batteries, batteries. Plus it meets the standards for ANSI/FL1, IECEx. It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialABS
  • Number of Light Output Modes1
  • Maximum Brightness115 lm
  • Weight with Batteries4.6 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
  • IP RatingIPX8
  • Series2315
  • Switch TypePush Button
  • Beam Distance Levels75 m
  • Body Diameter2 in
  • Grip StyleSmooth
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length6 1/4 in
  • Resistance PropertiesWaterproof
  • StandardsANSI/FL1, IECEx
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 75 m
  • Run Time at Maximum Brightness 6 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • Intrinsically Safe Yes
  • Mount Type Clip
  • Switch Location Tail
  • Application Hazardous Location
  • Beam Intensity Levels 1,403 cd
  • Brightness Levels 115 lm
  • Includes Batteries
  • Lens Material Polycarbonate
  • Maximum Run Time 6 hr
  • Power Source Battery
  • Run Time Levels 6 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list