!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
2310 FLASHLIGHT, LED, ABS, BLACK, POLYCARBONATE LENS, 6 1/4 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

2310 FLASHLIGHT, LED, ABS, BLACK, POLYCARBONATE LENS, 6 1/4 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

PELICAN

2310 FLASHLIGHT, LED, ABS, BLACK, POLYCARBONATE LENS, 6 1/4 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2310 FLASHLIGHT, LED, ABS, BLACK, POLYCARBONATE LENS, 6 1/4 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

2310 FLASHLIGHT, LED, ABS, BLACK, POLYCARBONATE LENS, 6 1/4 IN L, 50,000 HR LAMP LIFE, CLIP MOUNT

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC2310
  • Mfr. Model # 2310
  • UNSPSC # 42182603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.271 lbs

Product Details

This 2310 series flashlight ABS and is designed for general use. In addition, it includes batteries, batteries. Plus it meets the standards for ANSI/FL1. It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeAA
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialABS
  • Number of Light Output Modes2
  • Maximum Brightness350 lm
  • Weight with Batteries4.6 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Intrinsically SafeNo
  • Mount TypeClip
  • Switch LocationTail
  • ApplicationGeneral Use
  • Beam Intensity Levels324 cd, 4,516 cd
  • Brightness Levels25 lm, 350 lm
  • IncludesBatteries
  • Lens MaterialPolycarbonate
  • Maximum Run Time27 hr
  • Power SourceBattery
  • Run Time Levels2.25 hr, 27 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 134 m
  • Run Time at Maximum Brightness 2.25 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • IP Rating IPX8
  • Series 2310
  • Switch Type Push Button
  • Beam Distance Levels 36 m, 134 m
  • Body Diameter 2 in
  • Grip Style Smooth
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 6 1/4 in
  • Resistance Properties Water Resistant
  • Standards ANSI/FL1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list