LINEAR LED BULB, 3 FT L, T8, 12 W, 25 W EQUIVALENCY, 3500K, GLASS, DIMMABLE
LINEAR LED BULB, 3 FT L, T8, 12 W, 25 W EQUIVALENCY, 3500K, GLASS, DIMMABLE
GE CURRENT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This linear LED bulb meets the standards for cULus classified, and DLC. It also has voltage of 120 to 277V AC, 12 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 1,500 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
Item Linear LED Bulb
Bulb Housing Glass
Bulb Designation LED12BDT8/G3/835
Colour Temperature 3,500K
Lumens 1,500 lm
Shatter-Resistant No
Colour Selectable No
Bulb UL Type Type B
Standards cULus Classified, DLC
Overall Length 36 in
Bulb Manufacturers Warranty Length 5 yr
Bulb Power Source Direct Wired
For Enclosed Fixtures Yes
Rated Life 50,000 hr
Lumen Selectable No
Bulb Dia. 1 in
Bulb Base Type Medium Bi-Pin (G13)
Bulb Shape T8
Colour Rendering Index 80
Incandescent Wattage Equivalency 25 W
Nominal Length 3 ft
Watts 12 W
Light Technology LED
Voltage 120 to 277V AC
Rough Service No
Bulb Finish Frosted
Bulb Minimum Starting Temperature -4 Degrees F
Indoor/Outdoor Usage Indoor, Outdoor
Light Colour White
Maximum Operating Temperature 113 Degrees F
Lamp Wiring Double-End
Dimmable No
Country of Origin China
(subject to change)