!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEAR LED BULB, 4 FT L, T8, 11.5 W, 25 W/28 W EQUIVALENCY, 3500K, GLASS, DIMMABLE

LINEAR LED BULB, 4 FT L, T8, 11.5 W, 25 W/28 W EQUIVALENCY, 3500K, GLASS, DIMMABLE

LUMINATION

LINEAR LED BULB, 4 FT L, T8, 11.5 W, 25 W/28 W EQUIVALENCY, 3500K, GLASS, DIMMABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR LED BULB, 4 FT L, T8, 11.5 W, 25 W/28 W EQUIVALENCY, 3500K, GLASS, DIMMABLE

LINEAR LED BULB, 4 FT L, T8, 11.5 W, 25 W/28 W EQUIVALENCY, 3500K, GLASS, DIMMABLE

LUMINATION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.51 / each

EHC: EHC :
Min Qty 20 = $310.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 20. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED11ET8G4835
  • Mfr. Model # LED11ET8/G/4/835
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 121
  • Shipping Weight 0.45 lbs

Product Details

This linear LED bulb meets the standards for DLC, UL listed. It also has 11.5 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 1,600 lumens, plus it has a rated life of 70,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLinear LED Bulb
  • Bulb HousingGlass
  • Bulb DesignationLED/11/E/T8/G/4/835
  • Colour Temperature3,500K
  • Lumens1,600 lm
  • Shatter-ResistantNo
  • Colour SelectableNo
  • Bulb UL TypeType A
  • Rough ServiceNo
  • Bulb FinishFrosted
  • Bulb Minimum Starting Temperature-4 Degrees F
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Light ColourWhite
  • Maximum Operating Temperature113 Degrees F
  • DimmableNo
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T8
  • Colour Rendering Index 80
  • Incandescent Wattage Equivalency 25 W, 28 W
  • Nominal Length 4 ft
  • Watts 11.5 W
  • Light Technology LED
  • Standards DLC, UL Listed
  • Overall Length 48 in
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Power Source Plug and Play
  • For Enclosed Fixtures Yes
  • Rated Life 70,000 hr
  • Bulb Dia. 1 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list