!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEAR LED BULB, 3 FT L, T5, 10 W, 21 W EQUIVALENCY, 5000K, GLASS, DIMMABLE

LINEAR LED BULB, 3 FT L, T5, 10 W, 21 W EQUIVALENCY, 5000K, GLASS, DIMMABLE

GE CURRENT

LINEAR LED BULB, 3 FT L, T5, 10 W, 21 W EQUIVALENCY, 5000K, GLASS, DIMMABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR LED BULB, 3 FT L, T5, 10 W, 21 W EQUIVALENCY, 5000K, GLASS, DIMMABLE

LINEAR LED BULB, 3 FT L, T5, 10 W, 21 W EQUIVALENCY, 5000K, GLASS, DIMMABLE

GE CURRENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.05 / EACH

EHC: EHC :
Min Qty 20 = $921.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED10ET5G3850HE
  • Mfr. Model # LED10ET5G3/850HE
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This linear LED bulb meets the standards for cULus Classified. It also has 10 watts, a miniature bi-pin (G5) bulb base, is not shatter resistant, 1,600 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLinear LED Bulb
  • Bulb HousingGlass
  • Bulb DesignationLED10ET5G3/850HE
  • Colour Temperature5,000K
  • Lumens1,600 lm
  • Shatter-ResistantNo
  • Colour SelectableNo
  • Bulb UL TypeType A
  • Rough ServiceNo
  • Bulb FinishFrosted
  • Bulb Minimum Starting Temperature-4 Degrees F
  • Bulb Start TypeInstant
  • For Enclosed FixturesYes
  • Rated Life50,000 hr
  • Lumen SelectableNo
  • DimmableNo
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Bulb Shape T5
  • Colour Rendering Index 80
  • Incandescent Wattage Equivalency 21 W
  • Nominal Length 3 ft
  • Watts 10 W
  • Light Technology LED
  • Standards cULus Classified
  • Overall Length 34 in
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Power Source Requires Separate Ballast
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Light Colour White
  • Maximum Operating Temperature 113 Degrees F
  • Bulb Dia. 3/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list