!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED BULB, 750 LM, 9W, 120V AC, 4100K, COOL/NEUTRAL/WARM WHITE, 4.17 IN L, SHATTER-RESIST, E26, A19

LED BULB, 750 LM, 9W, 120V AC, 4100K, COOL/NEUTRAL/WARM WHITE, 4.17 IN L, SHATTER-RESIST, E26, A19

SYLVANIA

LED BULB, 750 LM, 9W, 120V AC, 4100K, COOL/NEUTRAL/WARM WHITE, 4.17 IN L, SHATTER-RESIST, E26, A19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BULB, 750 LM, 9W, 120V AC, 4100K, COOL/NEUTRAL/WARM WHITE, 4.17 IN L, SHATTER-RESIST, E26, A19

LED BULB, 750 LM, 9W, 120V AC, 4100K, COOL/NEUTRAL/WARM WHITE, 4.17 IN L, SHATTER-RESIST, E26, A19

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA41100
  • Mfr. Model # ECOLED9A19F8417YVRP8
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.062 lbs

Product Details

This LED lamp meets the standards for cULus, RoHS, lead free, mercury free, and FCC. It also has voltage of 120V AC, 9 watts, a medium screw (E26) bulb base, is shatter-resistant, 750 lumens, plus it has a rated life of 7,700 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Lamp
  • Colour Selectable4,100 K
  • Bulb DesignationA19
  • Bulb FinishFrosted
  • Bulb ShapeA19
  • Colour Temperature4,100K
  • Rough ServiceYes
  • Overall Length4.17 in
  • Voltage120V AC
  • Rated Life7,700 hr
  • For Enclosed FixturesYes
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Bulb Minimum Starting Temperature-20 Degrees C
  • Dimming MethodNo Dimming
  • Maximum Operating Temperature40 Degrees C
  • Bulb Base Type Medium Screw (E26)
  • Lumen Selectable 750 lm
  • Bulb Dia. 2 1/3 in
  • Bulb Housing Plastic
  • Colour Rendering Index 80
  • Lumens 750 lm
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 9 W
  • Dimmable No
  • Bulb Power Source Plug and Play
  • Light Colour Cool White, Neutral White, Warm White
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Start Type Instant
  • Standards cULus, RoHS, Lead Free, Mercury Free, FCC
  • Dimming Type No Dimming
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list