!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT LED BULB, 4-PIN (2G11), HLBX, LED, 4000K, 2,200 LUMENS, 17 W

COMPACT LED BULB, 4-PIN (2G11), HLBX, LED, 4000K, 2,200 LUMENS, 17 W

LUMINATION

COMPACT LED BULB, 4-PIN (2G11), HLBX, LED, 4000K, 2,200 LUMENS, 17 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB, 4-PIN (2G11), HLBX, LED, 4000K, 2,200 LUMENS, 17 W

COMPACT LED BULB, 4-PIN (2G11), HLBX, LED, 4000K, 2,200 LUMENS, 17 W

LUMINATION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.74 / each

EHC: EHC :
Min Qty 10 = $617.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED172G1184010
  • Mfr. Model # LED172G11/840/10
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

This compact LED bulb meets the standards for cULus. It also has 17 watts, a 4-pin (2G11) bulb base, is not shatter resistant, 2,200 lumens, plus it has a rated life of 40,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemCompact LED Bulb
  • Colour SelectableNo
  • Bulb Beam Angle120 Degrees
  • Bulb Dia.1 3/4 in
  • Bulb HousingGlass
  • Colour Rendering Index80
  • Incandescent Wattage Equivalency90 W
  • Rough ServiceNo
  • Overall Length22 1/2 in
  • Watts17 W
  • DimmableNo
  • Bulb Power SourcePlug and Play
  • Light ColourWhite
  • Bulb Manufacturers Warranty Length5 yr
  • Bulb Start TypeElectronic
  • Light DistributionGeneral
  • Maximum Operating Temperature113 Degrees F
  • Bulb Base Type 4-Pin (2G11)
  • Lumen Selectable No
  • Bulb Designation LED172G11/840/10
  • Bulb Finish Frosted
  • Bulb Shape HLBX
  • Colour Temperature 4,000K
  • Lumens 2,200 lm
  • Light Technology LED
  • Shatter-Resistant No
  • Rated Life 40,000 hr
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Indoor/Outdoor Usage Indoor
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Dimming Method No Dimming
  • Standards cULus
  • Dimming Type No Dimming
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list