!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED BULB, 5500 LM, 42W, 120/277V AC, 5,000K, 93.73 IN L, RECESSED DOUBLE CONTACT (R17D), T8

LED BULB, 5500 LM, 42W, 120/277V AC, 5,000K, 93.73 IN L, RECESSED DOUBLE CONTACT (R17D), T8

SYLVANIA

LED BULB, 5500 LM, 42W, 120/277V AC, 5,000K, 93.73 IN L, RECESSED DOUBLE CONTACT (R17D), T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LED BULB, 5500 LM, 42W, 120/277V AC, 5,000K, 93.73 IN L, RECESSED DOUBLE CONTACT (R17D), T8

LED BULB, 5500 LM, 42W, 120/277V AC, 5,000K, 93.73 IN L, RECESSED DOUBLE CONTACT (R17D), T8

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.89 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA41201
  • Mfr. Model # LED42T8R17DL96FGP850BF
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.948 lbs

Product Details

This LED lamp meets the standards for FCC, RohS, and is UL listed. It also has voltage of 120 to 277V AC, 42 watts, a recessed double contact (R17D) bulb base, 5500 lumens, plus it has a rated life of 50,000 hours.

Technical Specs

  • ItemLED Lamp
  • Bulb HousingGlass
  • Bulb DesignationT8
  • Colour Temperature5,000K
  • Nominal Length8 ft
  • Colour Selectable5,000 K
  • Voltage120 to 277V AC
  • Overall Length93.734375 in
  • Bulb Minimum Starting Temperature-20 Degrees C
  • Dimming TypeNo Dimming
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Lumen Selectable5,500 lm
  • Bulb Base Type Recessed Double Contact (R17d)
  • Bulb Shape T8
  • Colour Rendering Index 82
  • Lumens 5500 lm
  • Watts 42 W
  • Light Technology LED
  • Standards FCC, RohS, UL Listed
  • Bulb Finish Frosted
  • Bulb Power Source Direct
  • Dimming Method No Dimming
  • Rated Life 50,000 hr
  • Dimmable No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list