!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED BULB, 2000 LM, 13W, 120/277V AC, 3,500K, 47.72 IN L, SHATTER-RESISTANT, MEDIUM BI-PIN (G13), T8

LED BULB, 2000 LM, 13W, 120/277V AC, 3,500K, 47.72 IN L, SHATTER-RESISTANT, MEDIUM BI-PIN (G13), T8

SYLVANIA

LED BULB, 2000 LM, 13W, 120/277V AC, 3,500K, 47.72 IN L, SHATTER-RESISTANT, MEDIUM BI-PIN (G13), T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BULB, 2000 LM, 13W, 120/277V AC, 3,500K, 47.72 IN L, SHATTER-RESISTANT, MEDIUM BI-PIN (G13), T8

LED BULB, 2000 LM, 13W, 120/277V AC, 3,500K, 47.72 IN L, SHATTER-RESISTANT, MEDIUM BI-PIN (G13), T8

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.72 / EACH

EHC: EHC :
Min Qty 4 = $174.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA40892
  • Mfr. Model # LED13T8L48FPDIM935TLSUB
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.441 lbs

Product Details

This LED lamp meets the standards for cULus 1993, cULus, ETL, RoHS, lead free, FCC, and NSF. It also has voltage of 120 to 277V AC, 13 watts, a medium bi-pin (G13) bulb base, is shatter-resistant, 2000 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Lamp
  • Bulb HousingPlastic
  • Bulb DesignationT8
  • Colour Temperature3,500K
  • Nominal Length4 ft
  • Watts13 W
  • Light TechnologyLED
  • StandardscULus 1993, cULus, ETL, RoHS, Lead Free, FCC, NSF
  • Bulb FinishFrosted
  • Bulb Minimum Starting Temperature-20 Degrees C
  • Bulb Start TypeInstant
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Lumen Selectable2,000 lm
  • DimmableYes
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T8
  • Colour Rendering Index 90
  • Lumens 2000 lm
  • Shatter-Resistant Yes
  • Colour Selectable 3,500 K
  • Voltage 120 to 277V AC
  • Overall Length 47.725 in
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Power Source Ballast
  • Dimming Method Step Dimming
  • Rated Life 60,000 hr
  • Bulb Dia. 1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list