!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED BULB, 2100 LM, 13W, 120/277V AC, 5,000K COLOUR TEMP, 47.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE

LED BULB, 2100 LM, 13W, 120/277V AC, 5,000K COLOUR TEMP, 47.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE

SYLVANIA

LED BULB, 2100 LM, 13W, 120/277V AC, 5,000K COLOUR TEMP, 47.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BULB, 2100 LM, 13W, 120/277V AC, 5,000K COLOUR TEMP, 47.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE

LED BULB, 2100 LM, 13W, 120/277V AC, 5,000K COLOUR TEMP, 47.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.50 / EACH

EHC: EHC :
Min Qty 25 = $937.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA40594
  • Mfr. Model # LED13T8L48FPDIM850SUBG8
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.287 lbs

Product Details

This LED lamp meets the standards for cULus, RoHS, lead free, mercury free, DLC 5.1, NSF listed: NSF/ANSI Standard 2-Food Equipment. It also has voltage of 120 to 277V AC, 13 watts, a medium bi-pin (G13) bulb base, 2100 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Lamp
  • Bulb HousingPlastic
  • Bulb DesignationT8
  • Colour Temperature5,000K
  • Nominal Length4 ft
  • Colour Selectable5,000 K
  • Voltage120 to 277V AC
  • Overall Length47.725 in
  • Bulb Manufacturers Warranty Length5 yr
  • Bulb Power SourceBallast
  • Dimming MethodStep Dimming
  • For Enclosed FixturesYes
  • Lumen Selectable2,200 lm
  • DimmableYes
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T8
  • Colour Rendering Index 82
  • Lumens 2100 lm
  • Watts 13 W
  • Light Technology LED
  • Standards cULus, RoHS, Lead Free, Mercury Free, DLC 5.1, NSF Listed: NSF/ANSI Standard 2-Food Equipment
  • Bulb Finish Frosted
  • Bulb Minimum Starting Temperature -20 Degrees C
  • Bulb Start Type Instant
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Rated Life 50,000 hr
  • Bulb Dia. 1 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list