!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED BULB, 2100 LM, 14W, 120/277V, 347V AC, 5000K, DAYLIGHT, 45.75 IN L, TYPE A, MINI BI-PIN (G5), T5

LED BULB, 2100 LM, 14W, 120/277V, 347V AC, 5000K, DAYLIGHT, 45.75 IN L, TYPE A, MINI BI-PIN (G5), T5

PHILIPS

LED BULB, 2100 LM, 14W, 120/277V, 347V AC, 5000K, DAYLIGHT, 45.75 IN L, TYPE A, MINI BI-PIN (G5), T5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BULB, 2100 LM, 14W, 120/277V, 347V AC, 5000K, DAYLIGHT, 45.75 IN L, TYPE A, MINI BI-PIN (G5), T5

LED BULB, 2100 LM, 14W, 120/277V, 347V AC, 5000K, DAYLIGHT, 45.75 IN L, TYPE A, MINI BI-PIN (G5), T5

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.35 / each

EHC: EHC :
Min Qty 10 = $493.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL476523
  • Mfr. Model # 476523
  • UNSPSC # 39101628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This LED lamp meets the standards for UL certified, RoHS compliance, DLC compliant, ENERGY STAR. It also has voltage of 120 to 277V, 347V AC, 14 watts, a miniature bi-pin (G5) bulb base, is not shatter resistant, 2,100 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Lamp
  • Bulb HousingGlass
  • Bulb Designation14T5HE/46-850/IF21/G/DIM 10/1
  • Colour Temperature5,000K
  • Lumens2,100 lm
  • Shatter-ResistantNo
  • Colour Selectable5,000 K
  • Bulb UL TypeType A
  • StandardsUL Certified, RoHS Compliant, DLC Compliant, ENERGY STAR
  • Overall Length45.75 in
  • Bulb Manufacturers Warranty Length5 yr
  • Bulb Power SourcePlug and Play
  • Dimming TypeContinuous Dimming
  • Indoor/Outdoor UsageIndoor
  • Light ColourDaylight
  • Lumen Selectable2,100 lm
  • DimmableYes
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Bulb Shape T5
  • Colour Rendering Index 82
  • Incandescent Wattage Equivalency 28 W
  • Nominal Length 45.75 ft
  • Watts 14 W
  • Light Technology LED
  • Voltage 120 to 277V AC, 347V AC
  • Rough Service No
  • Bulb Finish Frosted
  • Bulb Minimum Starting Temperature -20 Degrees C
  • Bulb Start Type Instant
  • Dimming Method Continuous Dimming
  • For Enclosed Fixtures No
  • Rated Life 50,000 hr
  • Bulb Dia. 6/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list