This linear LED bulb meets the standards for DLC, RoHS compliance, and is UL listed. It also has 600 mAmps, voltage of 39 to 64V AC, 24 watts, a miniature bi-pin (G5) bulb base, is shatter-resistant, 3,500 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
ItemLinear LED Bulb
Bulb HousingPlastic
Bulb Designation24T5HO/46-850/IF35/P/DIM 10/1
Colour Temperature5,000K
Lumens3,500 lm
Shatter-ResistantYes
Colour SelectableNo
Bulb UL TypeType A
StandardsDLC, RoHS Compliant, UL Listed
Overall Length47 1/4 in
Bulb Manufacturers Warranty Length5 yr
Bulb Power SourceRequires Separate Ballast
Dimming MethodNo Dimming
For Enclosed FixturesYes
Rated Life50,000 hr
Maximum Operating Temperature113 Degrees F
Lamp WiringDouble-End
DimmableYes
Bulb Base TypeMiniature Bi-Pin (G5)
Bulb ShapeT5
Colour Rendering Index82
Incandescent Wattage Equivalency54 W
Nominal Length4 ft
Watts24 W
Light TechnologyLED
Voltage39 to 64V AC
Rough ServiceNo
Bulb FinishFrosted
Bulb Minimum Starting Temperature-4 Degrees F
Dimming Type0 to 10V
Indoor/Outdoor UsageIndoor, Outdoor
Light ColourWhite
Amps600 mA
Lumen SelectableNo
Bulb Dia.3/4 in
Country of OriginChina
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed