!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED BULB, 1500 LM, 11W, 120/277V AC, 4,100K COLOUR TEMP, 33.98 IN L, MINIATURE BI-PIN (G5), T5 SHAPE

LED BULB, 1500 LM, 11W, 120/277V AC, 4,100K COLOUR TEMP, 33.98 IN L, MINIATURE BI-PIN (G5), T5 SHAPE

SYLVANIA

LED BULB, 1500 LM, 11W, 120/277V AC, 4,100K COLOUR TEMP, 33.98 IN L, MINIATURE BI-PIN (G5), T5 SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BULB, 1500 LM, 11W, 120/277V AC, 4,100K COLOUR TEMP, 33.98 IN L, MINIATURE BI-PIN (G5), T5 SHAPE

LED BULB, 1500 LM, 11W, 120/277V AC, 4,100K COLOUR TEMP, 33.98 IN L, MINIATURE BI-PIN (G5), T5 SHAPE

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.74 / EACH

EHC: EHC :
Min Qty 25 = $693.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA41077
  • Mfr. Model # LED11T5HEL36FG841BF
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Product Details

This LED lamp meets the standards for cULus, RoHS, FCC, lead free, mercury free, NSF, and is DLC listed. It also has voltage of 120 to 277V AC, 11 watts, a miniature bi-pin (G5) bulb base, 1500 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Lamp
  • Bulb HousingGlass
  • Bulb DesignationT5
  • Colour Temperature4,100K
  • Nominal Length3 ft
  • Colour Selectable4,100 K
  • Voltage120 to 277V AC
  • Overall Length33.98 in
  • Bulb Manufacturers Warranty Length5 yr
  • Bulb Power SourceDirect
  • Dimming TypeNo Dimming
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Rated Life50,000 hr
  • Lamp WiringDouble-End
  • DimmableNo
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Bulb Shape T5
  • Colour Rendering Index 82
  • Lumens 1500 lm
  • Watts 11 W
  • Light Technology LED
  • Standards cULus, RoHS, FCC, Lead Free, Mercury Free, NSF, DLC Listed
  • Bulb Finish Frosted
  • Bulb Minimum Starting Temperature -20 Degrees C
  • Bulb Start Type Instant
  • Dimming Method No Dimming
  • For Enclosed Fixtures No
  • Lumen Selectable 1,500 lm
  • Bulb Dia. 2/3 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list