LED BULB, 1,250 LM, 8W, 120/277V AC, 5,000K COLOUR TEMP, 23.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE
LED BULB, 1,250 LM, 8W, 120/277V AC, 5,000K COLOUR TEMP, 23.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE
SYLVANIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This LED lamp meets the standards for cULus 1993, ETL, RoHS, lead free, mercury free, FCC, NSF, and DLC 5.1. It also has voltage of 120 to 277V AC, 8 watts, a medium bi-pin (G13) bulb base, 1,250 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.
Technical Specs
Item LED Lamp
Bulb Housing Glass
Bulb Designation T8
Colour Temperature 5,000K
Nominal Length 2 ft
Colour Selectable 5,000 K
Voltage 120 to 277V AC
Overall Length 23.72 in
Bulb Manufacturers Warranty Length 5 yr
Bulb Power Source Ballast
Dimming Type No Dimming
Indoor/Outdoor Usage Indoor, Outdoor
Rated Life 50,000 hr
Bulb Dia. 1 in
Bulb Base Type Medium Bi-Pin (G13)
Bulb Shape T8
Colour Rendering Index 82
Lumens 1,250 lm
Watts 8 W
Light Technology LED
Standards cULus 1993, ETL, RoHS, Lead Free, Mercury Free, FCC, NSF, DLC 5.1
Bulb Finish Frosted
Bulb Minimum Starting Temperature -20 Degrees C
Bulb Start Type Instant
Dimming Method No Dimming
For Enclosed Fixtures Yes
Lumen Selectable 1,250 lm
Dimmable No
Country of Origin China
(subject to change)