!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED BULB, 1200 LM, 8W, 120/277V AC, 3,000K COLOUR TEMP, 23.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE

LED BULB, 1200 LM, 8W, 120/277V AC, 3,000K COLOUR TEMP, 23.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE

SYLVANIA

LED BULB, 1200 LM, 8W, 120/277V AC, 3,000K COLOUR TEMP, 23.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BULB, 1200 LM, 8W, 120/277V AC, 3,000K COLOUR TEMP, 23.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE

LED BULB, 1200 LM, 8W, 120/277V AC, 3,000K COLOUR TEMP, 23.72 IN L, MEDIUM BI-PIN (G13), T8 SHAPE

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.34 / each

EHC: EHC :
Min Qty 6 = $110.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA40991
  • Mfr. Model # LED8T8L24FG830SUBG9
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This LED lamp meets the standards for cULus 1993, ETL, RoHS, lead free, mercury free, FCC, NSF, and DLC 5.1. It also has voltage of 120 to 277V AC, 8 watts, a medium bi-pin (G13) bulb base, 1200 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Lamp
  • Bulb HousingGlass
  • Bulb DesignationT8
  • Colour Temperature3,000K
  • Nominal Length2 ft
  • Colour Selectable3,000 K
  • Voltage120 to 277V AC
  • Overall Length23.72 in
  • Bulb Manufacturers Warranty Length5 yr
  • Bulb Power SourceBallast
  • Dimming TypeNo Dimming
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Rated Life50,000 hr
  • Bulb Dia.1 in
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T8
  • Colour Rendering Index 82
  • Lumens 1200 lm
  • Watts 8 W
  • Light Technology LED
  • Standards cULus 1993, ETL, RoHS, Lead Free, Mercury Free, FCC, NSF, DLC 5.1
  • Bulb Finish Frosted
  • Bulb Minimum Starting Temperature -20 Degrees C
  • Bulb Start Type Instant
  • Dimming Method No Dimming
  • For Enclosed Fixtures Yes
  • Lumen Selectable 1,250 lm
  • Dimmable No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list