!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED BULB, 2100 LM, 13W, 120/277V AC, 4100K, 22.2835 IN L, SHATTER-RESISTANT, G13, T8 U-BEND

LED BULB, 2100 LM, 13W, 120/277V AC, 4100K, 22.2835 IN L, SHATTER-RESISTANT, G13, T8 U-BEND

SYLVANIA

LED BULB, 2100 LM, 13W, 120/277V AC, 4100K, 22.2835 IN L, SHATTER-RESISTANT, G13, T8 U-BEND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED BULB, 2100 LM, 13W, 120/277V AC, 4100K, 22.2835 IN L, SHATTER-RESISTANT, G13, T8 U-BEND

LED BULB, 2100 LM, 13W, 120/277V AC, 4100K, 22.2835 IN L, SHATTER-RESISTANT, G13, T8 U-BEND

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.93 / EACH

EHC: EHC :
Min Qty 10 = $559.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA40582
  • Mfr. Model # LED13T8UFPDIM841SUBG8
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This LED lamp meets the standards for cULus, ETL, RoHS, lead free, mercury free, FCC, NSF/ANSI Standard 2-Food Equipment, DLC listed. It also has voltage of 120 to 277V AC, 13 watts, a medium bi-pin (G13) bulb base, is shatter-resistant, 2100 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Lamp
  • Bulb HousingPlastic
  • Bulb DesignationT8
  • Colour Temperature4,100K
  • Nominal Length1.8 ft
  • Watts13 W
  • Light TechnologyLED
  • StandardscULus, ETL, RoHS, Lead Free, Mercury Free, FCC, NSF/ANSI Standard 2-Food Equipment, DLC Listed
  • Bulb FinishFrosted
  • Bulb Minimum Starting Temperature-20 Degrees C
  • Bulb Start TypeInstant
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Rated Life50,000 hr
  • Bulb Dia.1 in
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T8 U-Bend
  • Colour Rendering Index 83
  • Lumens 2100 lm
  • Shatter-Resistant Yes
  • Colour Selectable 4,100 K
  • Voltage 120 to 277V AC
  • Overall Length 22.2835 in
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Power Source Ballast
  • Dimming Method Step Dimming
  • For Enclosed Fixtures Yes
  • Lumen Selectable 2,100 lm
  • Dimmable Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list