!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEAR LED BULB, 4 FT L, T5, 14 W, 28 W EQUIVALENCY, 4000K, 70 TO 105V AC

LINEAR LED BULB, 4 FT L, T5, 14 W, 28 W EQUIVALENCY, 4000K, 70 TO 105V AC

PHILIPS

LINEAR LED BULB, 4 FT L, T5, 14 W, 28 W EQUIVALENCY, 4000K, 70 TO 105V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR LED BULB, 4 FT L, T5, 14 W, 28 W EQUIVALENCY, 4000K, 70 TO 105V AC

LINEAR LED BULB, 4 FT L, T5, 14 W, 28 W EQUIVALENCY, 4000K, 70 TO 105V AC

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.03 / EACH

EHC: EHC :
Min Qty 10 = $440.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL476515
  • Mfr. Model # 476515
  • UNSPSC # 39101628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

This linear LED bulb meets the standards for DLC, RoHS compliance, and is UL listed. It also has 350 mAmps, voltage of 70 to 105V AC, 14 watts, a miniature bi-pin (G5) bulb base, is not shatter resistant, 2,100 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLinear LED Bulb
  • Bulb HousingGlass
  • Bulb Designation14T5HE/46-840/IF21/G/DIM 10/1
  • Colour Temperature4,000K
  • Lumens2,100 lm
  • Shatter-ResistantNo
  • Colour SelectableNo
  • Bulb UL TypeType A
  • StandardsDLC, RoHS Compliant, UL Listed
  • Overall Length47 1/4 in
  • Bulb Manufacturers Warranty Length5 yr
  • Bulb Power SourceRequires Separate Ballast
  • Dimming MethodContinuous Dimming
  • For Enclosed FixturesNo
  • Rated Life50,000 hr
  • Maximum Operating Temperature113 Degrees F
  • Lamp WiringDouble-End
  • DimmableYes
  • Bulb Base Type Miniature Bi-Pin (G5)
  • Bulb Shape T5
  • Colour Rendering Index 82
  • Incandescent Wattage Equivalency 28 W
  • Nominal Length 4 ft
  • Watts 14 W
  • Light Technology LED
  • Voltage 70 to 105V AC
  • Rough Service No
  • Bulb Finish Frosted
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Dimming Type 0 to 10V
  • Indoor/Outdoor Usage Indoor
  • Light Colour White
  • Amps 350 mA
  • Lumen Selectable No
  • Bulb Dia. 3/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list