!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT LED BULB, 4-PIN (GX24Q), TUBE, LED, 3000K, 1,200 LUMENS, 10.5 W

COMPACT LED BULB, 4-PIN (GX24Q), TUBE, LED, 3000K, 1,200 LUMENS, 10.5 W

PHILIPS

COMPACT LED BULB, 4-PIN (GX24Q), TUBE, LED, 3000K, 1,200 LUMENS, 10.5 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT LED BULB, 4-PIN (GX24Q), TUBE, LED, 3000K, 1,200 LUMENS, 10.5 W

COMPACT LED BULB, 4-PIN (GX24Q), TUBE, LED, 3000K, 1,200 LUMENS, 10.5 W

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.40 / each

EHC: EHC :
Min Qty 10 = $374.00

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL458414
  • Mfr. Model # 458414
  • UNSPSC # 39101628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

This compact LED bulb meets the standards for DLC, KEMA Keur Certificate, RoHS compliance, and is UL listed. It also has 550 mAmps, voltage of 120V AC, 10.5 watts, a 4-pin (GX24Q) bulb base, is shatter-resistant, 1,200 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemCompact LED Bulb
  • Colour SelectableNo
  • Bulb Beam Angle120 Degrees
  • Bulb Dia.1 1/8 in
  • Bulb HousingPlastic
  • Colour Rendering Index82
  • Incandescent Wattage Equivalency26 W
  • Rough ServiceNo
  • Overall Length5 in
  • Voltage120V AC
  • Rated Life50,000 hr
  • For Enclosed FixturesYes
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor
  • Bulb Manufacturers Warranty Length5 yr
  • Bulb Start TypeInstant
  • StandardsDLC, KEMA Keur Certificate, RoHS Compliant, UL Listed
  • Bulb Base Type 4-Pin (GX24q)
  • Lumen Selectable No
  • Bulb Designation 10.5PL-C/T LED/26V-3000 IF 4P 10/1
  • Bulb Finish Frosted
  • Bulb Shape Tube
  • Colour Temperature 3,000K
  • Lumens 1,200 lm
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 10.5 W
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Light Colour White
  • Amps 550 mA
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Dimming Method Continuous Dimming
  • Maximum Operating Temperature 113 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list