!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED GLASS BULB, 850 LM, 11W, 120V AC, 3000K, WARM WHITE/DAYLIGHT, SHATTER-RESIST, E26, PAR30LN

LED GLASS BULB, 850 LM, 11W, 120V AC, 3000K, WARM WHITE/DAYLIGHT, SHATTER-RESIST, E26, PAR30LN

SYLVANIA

LED GLASS BULB, 850 LM, 11W, 120V AC, 3000K, WARM WHITE/DAYLIGHT, SHATTER-RESIST, E26, PAR30LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED GLASS BULB, 850 LM, 11W, 120V AC, 3000K, WARM WHITE/DAYLIGHT, SHATTER-RESIST, E26, PAR30LN

LED GLASS BULB, 850 LM, 11W, 120V AC, 3000K, WARM WHITE/DAYLIGHT, SHATTER-RESIST, E26, PAR30LN

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.92 / each

EHC: EHC :
Min Qty 25 = $573.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA41053
  • Mfr. Model # LED11PAR30LNDIM830FL4013YGLWRP
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.667 lbs

Product Details

This LED glass lamp meets the standards for UL Wet rated, RoHS, mercury free, and ENERGY STAR. It also has voltage of 120V AC, 11 watts, a medium screw (E26) bulb base, is shatter-resistant, 850 lumens, plus a rated life of 15,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Glass Lamp
  • Colour Selectable3,000 K
  • Bulb Beam Angle40 Degrees
  • Bulb Dia.3 3/4 in
  • Bulb HousingGlass
  • Colour Rendering Index82
  • Incandescent Wattage Equivalency11 W
  • Rough ServiceYes
  • Overall Length4.44 in
  • Voltage120V AC
  • Rated Life15,000 hr
  • For Enclosed FixturesYes
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Bulb Start TypeInstant
  • StandardsUL Wet rated, RoHS, Mercury Free, ENERGY STAR
  • Bulb Base Type Medium Screw (E26)
  • Lumen Selectable 850 lm
  • Bulb Designation PAR30LN
  • Bulb Finish Porcelain
  • Bulb Shape PAR30LN
  • Colour Temperature 3,000K
  • Lumens 850 lm
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 11 W
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Light Colour Warm White, Daylight
  • Bulb Manufacturers Warranty Length 5 yr
  • Light Distribution Flood
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list