!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED FLOOD LIGHT

LED FLOOD LIGHT

MILWAUKEE

LED FLOOD LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED FLOOD LIGHT

LED FLOOD LIGHT

MILWAUKEE

Sale Price : $164.99 / EACH

Offer ends 31 Jan 2025

Your Price :
$297.74 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2356-20
  • Mfr. Model # 2356-20
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.39 lbs

Technical Specs

  • ItemLED Flood Light
  • Lighting TechnologyLED
  • Maximum Run Time12 hr
  • IP RatingIP54
  • Brightness Levels350 lm, 400 lm, 700 lm
  • Includes ChargerYes
  • Resistance PropertiesImpact Resistant
  • Power Source Cordless
  • Maximum Brightness Less than 1,400 lm
  • Overall Length 15 1/5 in
  • Rechargeable Yes
  • Housing Material Plastic
  • Manufacturer Warranty Length 5 yr

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list