!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CPX LED FLAT PANEL, 3,500/4,300/5,500 LM, 120/277V, 3,500K/4,000K/5,000K, 4 IN L, RECESSED

CPX LED FLAT PANEL, 3,500/4,300/5,500 LM, 120/277V, 3,500K/4,000K/5,000K, 4 IN L, RECESSED

LITHONIA LIGHTING

CPX LED FLAT PANEL, 3,500/4,300/5,500 LM, 120/277V, 3,500K/4,000K/5,000K, 4 IN L, RECESSED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CPX LED FLAT PANEL, 3,500/4,300/5,500 LM, 120/277V, 3,500K/4,000K/5,000K, 4 IN L, RECESSED

CPX LED FLAT PANEL, 3,500/4,300/5,500 LM, 120/277V, 3,500K/4,000K/5,000K, 4 IN L, RECESSED

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR2628H6
  • Mfr. Model # CPX 2X4 ALO8 SWW7 M2
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs

Product Details

This CPX series LED flat panel includes integral t-bar clips. Plus it meets the standards for CSA certified, DLC. It also has voltage of 120/277V, 3,500/4,300/5,500 lumens, plus it has a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.

Technical Specs

  • ItemLED Flat Panel
  • Lens TypeFlat
  • Lumens3,500/4,300/5,500 lm
  • Light TechnologyLED
  • Max. Fixture Wattage50.56 W
  • Voltage120/277V AC
  • Dimming Method0 to 10V
  • SeriesCPX
  • For Bulb TypeLED
  • Mounting StyleRecessed, Surface, Suspended
  • Overall Width2 in
  • StandardsCSA Certified, DLC
  • Lens Shape Flat
  • Colour Temperature 3,500K, 4,000K, 5,000K
  • Lumens per Watt 119.6 to 143.5 lm/W
  • Sensor Type No Sensor
  • Colour Rendering Index 80
  • Dimmable Yes
  • Emergency Battery Backup No
  • Includes Integral T-Bar Clips
  • Rated Life 50,000 hr
  • Overall Length 4 in
  • Overall Height 1 5/7 in
  • Warranty 5 yr Limited
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list